Zoro Homepage

Suspension Strut Assembly, 22-260949

  • Mfr # 22-260949

  • Zoro # G4645747


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Weight
13 lbs
Finish
Black Paint
Length
26.8 in
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-260949
Zoro #
G4645747
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
6.1 in
Width
6.1 in

Details

Lower Mount Type
Bracket
Weight
13 lbs
Finish
Black Paint
Features
Handling Characteristic
Performance
Upper Mount Type
Stem
Design
Mono Tube
Driving Qualifiers
Performance Street
Internal Design
Twintube
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Budget
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.