
Suspension Strut Assembly, 22-260956
Mfr # 22-260956
Zoro # G4645519
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Length
26.8 in
Weight
13 lbs
Features
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-260956
Zoro #
G4645519
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
6.1 in
Width
6.1 in
Details
Lower Mount Type
Bracket
Weight
13 lbs
Features
Finish
Black Paint
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Handling Characteristic
Performance
Internal Design
Twintube
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.