
Suspension Strut Assembly, 22-260970
Mfr # 22-260970
Zoro # G000619605
product price: $132.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Weight
9.9 lbs
Width
6.1 in
Finish
Black Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-260970
Zoro #
G000619605
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Length
26.8 in
Height
6.1 in
Details
Lower Mount Type
Bracket
Weight
9.9 lbs
Finish
Black Paint
Features
Series
B4 OE Replacement
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Handling Characteristic
Performance
Internal Design
Twintube
Driving Qualifiers
Performance Street
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.