Zoro Homepage

SUSPENSION STRUT ASSEMBLY

  • Mfr # 22-261434

  • Zoro # G102030124


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Length
26.8 in
Weight
10 lbs
Width
6.7 in
Height
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-261434
Zoro #
G102030124
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
6.7 in
Height
6.8 in

Details

Lower Mount Type
Bracket
Weight
10 lbs
Finish
Black Paint
Features
Handling Characteristic
Performance
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Design
Mono Tube
Series
B4 OE Replacement
Budget
Medium
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.