Zoro Homepage

Suspension Strut Assembly, 22-261526

  • Mfr # 22-261526

  • Zoro # G4644362


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
2.95 in
Length
26.8 in
Weight
15 lbs
Features
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-261526
Zoro #
G4644362
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in

Details

Weight
15 lbs
Features
Design
Mono Tube
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Handling Characteristic
Performance
Budget
Medium
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.