Zoro Homepage

Suspension Strut Assembly, 22-266606

  • Mfr # 22-266606

  • Zoro # G4644590


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Finish
Black Paint
Weight
15 lbs
Length
26.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-266606
Zoro #
G4644590
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
8.45 in
Width
8.45 in

Details

Lower Mount Type
Bracket
Finish
Black Paint
Weight
15 lbs
Features
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Budget
Medium
Series
B4 OE Replacement
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.