
Suspension Strut Assembly, 22-267672
Mfr # 22-267672
Zoro # G4636717
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Width
6.7 in
Features
Weight
9.39 lbs
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-267672
Zoro #
G4636717
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.7 in
Length
26.8 in
Height
6.8 in
Details
Lower Mount Type
Base Cup
Features
Weight
9.39 lbs
Finish
Black Paint
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Design
Mono Tube
Driving Qualifiers
Performance Street
Budget
Medium
Internal Design
Twintube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.