Zoro Homepage

Suspension Strut Assembly, 22-268877

  • Mfr # 22-268877

  • Zoro # G000619773


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Height
8.45 in
Features
Width
8.45 in
Weight
15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-268877
Zoro #
G000619773
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.45 in
Width
8.45 in
Length
26.8 in

Details

Lower Mount Type
Bracket
Features
Weight
15 lbs
Finish
Black Paint
Internal Design
Twintube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Budget
Medium
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable

Description

Suspension Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.