Zoro Homepage

Suspension Strut Assembly, 22-268907

  • Mfr # 22-268907

  • Zoro # G900619828


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Width
8.45 in
Finish
Yellow Paint
Height
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-268907
Zoro #
G900619828
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.45 in
Height
8.45 in
Length
26.8 in

Details

Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Finish
Yellow Paint
Weight
20 lbs
Features
Series
B6
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed

Description

Suspension Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.