
Suspension Strut Assembly, 22-278432
Mfr # 22-278432
Zoro # G4638981
product price: $149.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Features
Width
8.45 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-278432
Zoro #
G4638981
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.45 in
Length
26.8 in
Height
8.45 in
Details
Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Features
Finish
Yellow Paint
Weight
12.2 lbs
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Performance
Spring Seat Included
Yes - Fixed
Internal Design
Twintube
Budget
Med-High
Upper Mount Type
Stem
Series
B6
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.