
Suspension Strut Assembly, 22-288530
Mfr # 22-288530
Zoro # G100620020
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Width
8.45 in
Height
8.45 in
Features
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-288530
Zoro #
G100620020
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.45 in
Height
8.45 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Features
Finish
Yellow Paint
Weight
13 lbs
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Internal Design
Twintube
Budget
Med-High
Spring Seat Included
Yes - Fixed
Series
B6
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.