Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUSPENSION STRUT ASSEMBLY

  • Mfr # 22-289063

  • Zoro # G702067568


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Length
26.8 in
Weight
10 lbs
Height
8.45 in
Width
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-289063
Zoro #
G702067568
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
8.45 in
Width
8.45 in

Details

Lower Mount Type
Base Cup
Weight
10 lbs
Features
Not Found
Finish
Black Paint
Spring Seat Included
Yes - Fixed
Series
B4 OE Replacement
Internal Design
Twintube
Upper Mount Type
Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.