Zoro Homepage

Suspension Strut Assembly, 22-293589

  • Mfr # 22-293589

  • Zoro # G300619886


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Height
6.8 in
Finish
Yellow Paint
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-293589
Zoro #
G300619886
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Length
26.8 in
Width
6.7 in

Details

Lower Mount Type
Bracket
Adjustable
Non-Adjustable
Finish
Yellow Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
13 lbs
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Series
B6
Internal Design
Twintube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance

Description

Suspension Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.