
Suspension Strut Cartridge, 34-276440
Mfr # 34-276440
Zoro # G4662422
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Housing
Length
26.8 in
Weight
6 lbs
Finish
Yellow Paint
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-276440
Zoro #
G4662422
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Lower Mount Type
Housing
Weight
6 lbs
Finish
Yellow Paint
Includes
Blue Bellows
Features
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Stem
Internal Design
Monotube
Design
Mono Tube
Budget
Med-High
Handling Characteristic
Performance
Series
B8 Performance Plus
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.