Zoro Homepage

Toyota 4Runner 02-96:Fr Shock Absorber, 24-248730

  • Mfr # 24-248730

  • Zoro # G4664041


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.2mm
Adjustable
Non-Adjustable
Height
3.55 in
Features
Ideal suspension upgrades for lifted trucks and SUVs; Monotube design and patented digressive valving provide maximum stability, control, and comfort; Digressive valving allows the vehicle to react to changing terrain in an instant; With OEM-certified mounting hardware for ease of installation; Zinc coating and clear coat sealant for extra protection; Made in the USA or Germany
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-248730
Zoro #
G4664041
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.55 in
Width
3.55 in
Length
26.8 in
Collapsed Length (MM)
347
Extended Length (IN)
18.27
Collapsed Length (IN)
13.66
Body Diameter (ID)
46mm
Extended Length (MM)
464

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Adjustable
Non-Adjustable
Features
Ideal suspension upgrades for lifted trucks and SUVs; Monotube design and patented digressive valving provide maximum stability, control, and comfort; Digressive valving allows the vehicle to react to changing terrain in an instant; With OEM-certified mounting hardware for ease of installation; Zinc coating and clear coat sealant for extra protection; Made in the USA or Germany
Includes
Black Straight
Finish
Zinc Plated
Weight
5.2 lbs
Driving Qualifiers
Performance Street, Off Road
Design
Mono Tube
Upper Mount Type
Stem
Series
B8 5100 (Ride Height Adjustable)
Handling Characteristic
Performance
Body Design
Snap Ring Grooved Body (Coilover)
Budget
Low, Medium
Internal Design
Monotube
Spring Seat Included
Yes
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.