
Toyota 4Runner 02-96:Rr Shock Absorber, 24-249966
Mfr # 24-249966
Zoro # G4664839
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 19mm
Adjustable
Non-Adjustable
Width
2.95 in
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-249966
Zoro #
G4664839
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Extended Length (MM)
528
Collapsed Length (IN)
12.91
Body Diameter (ID)
46mm
Extended Length (IN)
20.79
Collapsed Length (MM)
328
Details
Item
Shock Absorber
Lower Mount Type
Eye 19mm
Adjustable
Non-Adjustable
Features
Includes
Black Bellows
Weight
4.65 lbs
Finish
Zinc Plated
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Upper Mount Type
Stem
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Design
Mono Tube
Series
B8 5100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.