Zoro Homepage

Toyota Corolla 87-85

  • Mfr # 24-001540

  • Zoro # G200620074


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Length
26.8 in
Width
2.95 in
Finish
Yellow Paint
Includes
Blue Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-001540
Zoro #
G200620074
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
2.95 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Finish
Yellow Paint
Includes
Blue Straight
Weight
4.21 lbs
Features
Design
Mono Tube
Series
B6 Performance
Budget
Med-High
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Description

Toyota Corolla 87-85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.