Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toyota Ld Cruiser 83-71

  • Mfr # 33-185552

  • Zoro # G900619934


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Length
26.8 in
Includes
Black Bellows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-185552
Zoro #
G900619934
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
15.91
Body Diameter (ID)
46mm
Collapsed Length (MM)
404
Extended Length (IN) Rounded
26
Extended Length (MM)
658.5
Collapsed Length (IN) Rounded
16
Extended Length (IN)
25.93

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Includes
Black Bellows
Finish
Zinc Plated
Weight
5.2 lbs
Design
Mono Tube
Rebound @0.52m/s
2550
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Low, Medium
Series
B8 5125
Internal Design
Monotube
Compression @0.52m/s
700
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 5/8in
Mount Type
Eye-to-Eye
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance

Description

Toyota Ld Cruiser 83-71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.