
Toyota Sequoia 07-01:Rear Shock Absorber, 24-241656
Mfr # 24-241656
Zoro # G4658852
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
19.1mm
Adjustable
Non-Adjustable
Weight
6.59 lbs
Includes
Blue Bellows
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-241656
Zoro #
G4658852
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
19.1mm
Adjustable
Non-Adjustable
Weight
6.59 lbs
Includes
Blue Bellows
Features
Finish
Yellow Paint
Handling Characteristic
Stock
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Stem
Internal Design
Monotube
Budget
Low
Series
B6 4600
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.