
Toyota Sequoia 07-01/Tundra 06-00 Shock Absorber, 24-185387
Mfr # 24-185387
Zoro # G4648142
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Features
Width
4.15 in
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-185387
Zoro #
G4648142
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.15 in
Height
4.15 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Features
Includes
Blue Straight
Finish
Yellow Paint
Weight
6.15 lbs
Handling Characteristic
Stock
Spring Seat Included
Yes
Internal Design
Monotube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Low
Series
B6 4600
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.