
Toyota Tundra 06-00 Shock Absorber, 24-100144
Mfr # 24-100144
Zoro # G4657848
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Length
26.8 in
Height
2.95 in
Includes
Black Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-100144
Zoro #
G4657848
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
13.84
Extended Length (IN)
22.4
Body Diameter (ID)
46mm
Collapsed Length (MM)
351.5
Extended Length (MM)
569
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Weight
4.63 lbs
Features
Upper Mount Type
Stem
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Design
Mono Tube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Series
B8 5100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.