
Toyota Tundra 14-07 Shock Absorber, 24-186247
Mfr # 24-186247
Zoro # G4651922
product price:Â $91.55
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.4mm
Adjustable
Non-Adjustable
Width
2.95 in
Weight
4.63 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-186247
Zoro #
G4651922
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.4mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Features
Finish
Yellow Paint
Includes
Blue Straight
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Budget
Low
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Design
Mono Tube
Handling Characteristic
Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.