
Toyota Yaris 16-12:Front Left
Mfr # 22-230676
Zoro # G900619323
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Weight
8.75 lbs
Width
6.7 in
Features
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-230676
Zoro #
G900619323
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.7 in
Length
26.8 in
Height
6.8 in
Details
Lower Mount Type
Bracket
Weight
8.75 lbs
Features
Finish
Black Paint
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Design
Mono Tube
Internal Design
Twintube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Series
B4 OE Replacement
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Description
Toyota Yaris 16-12:Front Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.