
Volkswagen Passat 97-92:Front Twin-Tube Strut, 22-247513
Mfr # 22-247513
Zoro # G4641580
product price: $179.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Features
Width
6.7 in
Weight
9.39 lbs
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-247513
Zoro #
G4641580
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.7 in
Length
26.8 in
Height
6.8 in
Details
Lower Mount Type
Clevis
Features
Weight
9.39 lbs
Finish
Yellow Paint
Spring Seat Included
Yes - Fixed
Series
B6 Performance
Budget
Med-High
Handling Characteristic
Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Twintube
Design
Mono Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.