Shop BILSTEIN
See all product information
Create Account
Volvo 740 92-88/760 84/940 95-91/960 Strut Cartridge, 34-002926
- Mfr # 34-002926
- Zoro # G4671251
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Housing
Width
2.95 in
Includes
Blue Bellows
Weight
5.69 lbs
Length
26.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-002926
- Zoro #
- G4671251
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2.95 in
- Length
- 26.8 in
- Height
- 2.95 in
Details
- Lower Mount Type
- Housing
- Includes
- Blue Bellows
- Weight
- 5.69 lbs
- Finish
- Yellow Paint
- Features
- Series
- B6 Performance
- Internal Design
- Monotube
- Budget
- Med-High
- Upper Mount Type
- Stem
- Ride Control/Adjustability
- Non- Adjustable
- Design
- Mono Tube
- Handling Characteristic
- Performance
- Driving Qualifiers
- Performance Street, Towing-Oversized Tires, Off Road
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.