Shop BILSTEIN
See all product information
Create Account
Volvo 740 92-88/760 90-83/780 91-87 Shock Absorber, 19-019888
- Mfr # 19-019888
- Zoro # G4613650
product price:Â
$
66.69
/ea
Key Features
Lower Mount Type
Eye 12.4mm
Height
2.95 in
Includes
Black Straight
Features
Width
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-019888
- Zoro #
- G4613650
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 2.95 in
- Width
- 2.95 in
- Length
- 22.45 in
Details
- Item
- Shock Absorber
- Lower Mount Type
- Eye 12.4mm
- Includes
- Black Straight
- Features
- Finish
- Black Paint
- Weight
- 2.98 lbs
- Driving Qualifiers
- Performance Street
- Ride Control/Adjustability
- Non- Adjustable
- Upper Mount Type
- Eye 12.4mm
- Series
- B4 OE Replacement
- Design
- Mono Tube
- Budget
- Medium
- Handling Characteristic
- Performance
- Internal Design
- Twintube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.