Zoro Homepage

Volvo 850 97-93:Front

  • Mfr # 22-235343

  • Zoro # G300619480


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Width
6.1 in
Height
6.1 in
Finish
Yellow Paint
Weight
9.94 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-235343
Zoro #
G300619480
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.1 in
Height
6.1 in
Length
26.8 in

Details

Lower Mount Type
Clevis
Finish
Yellow Paint
Weight
9.94 lbs
Features
Design
Mono Tube
Budget
Med-High
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable

Description

Volvo 850 97-93:Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.