Zoro Homepage
This item is Discontinued.
Bilstein Volvo C70 13-06 Shock Absorber, 24-142199 24-142199

Volvo C70 13-06 Shock Absorber, 24-142199 (Discontinued)

  • Mfr # 24-142199
  • Zoro # G4648118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-142199
Zoro #
G4648118
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Features
Finish
Yellow Paint
Includes
Black Straight
Weight
5 lbs
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Stem
Internal Design
Monotube
Budget
Med-High
Series
B8 Performance Plus
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.