
Vw Beetle 10-98/Golf 06-99/Jet Shock Absorber, 19-029429
Mfr # 19-029429
Zoro # G4617500
product price: $64.19
/eaKey Features
Lower Mount Type
Eye 10mm
Width
2.95 in
Length
26.8 in
Weight
3.59 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-029429
Zoro #
G4617500
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10mm
Weight
3.59 lbs
Features
Finish
Black Paint
Budget
Medium
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Design
Mono Tube
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.