Zoro Homepage

Vw Beetle 13-12/Eos 13-08/Golf Strut Assembly, 22-183729

  • Mfr # 22-183729

  • Zoro # G4623128


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Height
6.1 in
Features
Width
6.1 in
Weight
9.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-183729
Zoro #
G4623128
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
6.1 in
Length
26.8 in
Outer Housing Diameter
55mm

Details

Lower Mount Type
Base Cup
Features
Weight
9.9 lbs
Finish
Black Paint
Driving Qualifiers
Performance Street
Internal Design
Twintube
Series
B4 OE Replacement
Budget
Medium
Handling Characteristic
Performance
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.