
Vw Beetle 71-1950/Karmann Ghia Shock Absorber, 24-000321
Mfr # 24-000321
Zoro # G4652528
product price: $112.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Height
2.95 in
Weight
3.24 lbs
Includes
Blue Straight
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-000321
Zoro #
G4652528
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
22.45 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Weight
3.24 lbs
Includes
Blue Straight
Finish
Yellow Paint
Features
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance
Handling Characteristic
Performance
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Design
Mono Tube
Upper Mount Type
Eye 12mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.