
Vw Cabrio 02-95/Corrado 94-92 Shock Absorber, 24-015295
Mfr # 24-015295
Zoro # G4652887
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.2mm
Length
26.8 in
Weight
4.63 lbs
Width
4.15 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-015295
Zoro #
G4652887
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
4.15 in
Height
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Weight
4.63 lbs
Finish
Yellow Paint
Features
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Handling Characteristic
Performance
Upper Mount Type
Stem
Internal Design
Monotube
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.