Zoro Homepage

Vw Corrado 94-90 Shock Absorber, 24-015530

  • Mfr # 24-015530

  • Zoro # G4654339


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.2mm
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Height
4.15 in
Finish
Yellow Paint
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-015530
Zoro #
G4654339
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Width
4.15 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Finish
Yellow Paint
Weight
4.65 lbs
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Spring Seat Included
Yes
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Upper Mount Type
Stem
Budget
Med-High
Series
B8 Performance Plus
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.