Zoro Homepage

Vw Eos 13-07 Shock Absorber, 19-164915

  • Mfr # 19-164915

  • Zoro # G4631990


product price: $72.49
/ea

Key Features

Lower Mount Type
Eye 14.2mm
Length
26.8 in
Features
Height
2.95 in
Weight
4.23 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-164915
Zoro #
G4631990
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Features
Weight
4.23 lbs
Finish
Black Paint
Handling Characteristic
Performance
Series
B4 OE Replacement
Upper Mount Type
Stem
Design
Mono Tube
Budget
Medium
Internal Design
Twintube
Driving Qualifiers
Performance Street
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.