Zoro Homepage

Vw Golf 13-10 Shock Absorber, 19-183749

  • Mfr # 19-183749

  • Zoro # G4638537


product price: $70.15
/ea

Key Features

Lower Mount Type
Eye 14.2mm
Height
2.95 in
Finish
Black Paint
Length
26.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-183749
Zoro #
G4638537
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Finish
Black Paint
Features
Weight
4.41 lbs
Series
B4 OE Replacement
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Medium
Internal Design
Twintube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.