Zoro Homepage

Vw Golf 99-85/Jetta 92-85 Shock Absorber, 24-006569

  • Mfr # 24-006569

  • Zoro # G4654302


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.2mm
Width
4.15 in
Features
Length
26.8 in
Weight
3.09 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-006569
Zoro #
G4654302
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Length
26.8 in
Height
4.15 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Features
Weight
3.09 lbs
Finish
Yellow Paint
Upper Mount Type
Stem
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Series
B6 Performance
Budget
Med-High
Spring Seat Included
Yes
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.