Zoro Homepage

Vw Jetta 99-93 Strut Assembly, 35-043959

  • Mfr # 35-043959

  • Zoro # G4685601


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Housing
Weight
8.99 lbs
Length
26.8 in
Features
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-043959
Zoro #
G4685601
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
6.7 in
Height
6.8 in

Details

Lower Mount Type
Housing
Weight
8.99 lbs
Features
Finish
Yellow Paint
Includes
Blue Bellows
Internal Design
Monotube
Handling Characteristic
Performance
Budget
Med-High
Series
B6 Performance
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.