Zoro Homepage

Vw Tiguan 13-09 Shock Absorber, 19-170732

  • Mfr # 19-170732

  • Zoro # G4633862


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.2mm
Finish
Black Paint
Width
2.95 in
Height
2.95 in
Weight
4.74 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-170732
Zoro #
G4633862
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Finish
Black Paint
Weight
4.74 lbs
Features
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street
Internal Design
Twintube
Design
Mono Tube
Budget
Medium
Handling Characteristic
Performance
Series
B4 OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.