Zoro Homepage

Vw Vanagon 91-80 Shock Absorber, 19-020075

  • Mfr # 19-020075

  • Zoro # G4615391


product price: $69.25
/ea

Key Features

Lower Mount Type
Eye 12mm
Weight
3.2 lbs
Includes
Black Straight
Width
2.95 in
Finish
Black Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-020075
Zoro #
G4615391
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Weight
3.2 lbs
Includes
Black Straight
Finish
Black Paint
Features
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Internal Design
Twintube
Design
Mono Tube
Handling Characteristic
Performance
Upper Mount Type
Eye 12mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.