Zoro Homepage

-2 7 in. Ortho-Rite Cool Support- White - Small

  • Mfr # 10-57700-SM

  • Zoro # G215781081


product price: $33.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-57700-SM
Zoro #
G215781081
UPC #
764083652944
Country of Origin
China

Description

Features -This latex free lumbar sacral support helps provide support and compression to the lower lumbar region and abdominal area. -This lumbar sacral support has a tapered front and a 7 3/4 in. high back panel which is ideal for shorter or geriatric patients -Designed with a unique ventilated elastic construction making it cool and breathable -4 in. wide tapered and breathable elastic bands overlap for a contouring shape to most body type -Color - White -Size - Small -2 Pack -Dimension - 9 x 1 x 12.5 in. -Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.