Zoro Homepage

9 In Ventilated Industrial Support, Large (2Pk)

  • Mfr # M10-10080-LG

  • Zoro # G2859252


product price: $62.65
/pk 2, $31.33/ea

Key Features

Color
Black
Material
50% spandex/ 50% elastic
Width
2 INch
Length
8 inch
Height
11 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10-10080-LG
Zoro #
G2859252
UPC #
-
Country of Origin
United States

Dimensions

Width
2 INch
Length
8 inch
Height
11 Inch
Depth
8 inch

Details

Item
Ventilated Industrial Support,9",PK2
Color
Black
Material
50% spandex/ 50% elastic
For Use With
Provides long lasting, lower back support
Application
Helps reduce back stress and injuries while encouraging proper body mechanics
Features
4 stays to prevent rolling up to support adjustable elastic suspenders for comfort and support
Weight
1 Pound

Description

Ventilated Industrial Support,9 In.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.