Zoro Homepage

All Terry Standard Moist Heat Pack Standard, Blue

  • Mfr # 265A

  • Zoro # G2859803


product price: $23.49
/ea

Key Features

Width
9 Inch
For Use With
desinged for use on those body areas requiring penetrating moist heat
Color
Grey
Material
Polyester
Length
12.5 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265A
Zoro #
G2859803
UPC #
-
Country of Origin
United States

Dimensions

Width
9 Inch
Length
12.5 Inch
Depth
12.5 Inch
Height
1 INch

Details

For Use With
desinged for use on those body areas requiring penetrating moist heat
Color
Grey
Material
Polyester
Features
All Terry Cover
Application
use with our moist heat packs. Will provide a cover
Weight
1 Pound
Item
All Terry Standard Moist Heat Pack Stand

Description

All Terry Standard Moist Heat Pack Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.