Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Wedge - Large

  • Mfr # FW102

  • Zoro # G2860695


product price: $45.19
/ea

Key Features

Height
8 Inch
Width
24 Inch
Length
24 Inch
Material
Poly/cotton cover
Application
To be placed on a bed to provide better support for the muscles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW102
Zoro #
G2860695
UPC #
-
Country of Origin
United States

Dimensions

Height
8 Inch
Width
24 Inch
Length
24 Inch
Depth
24 Inch

Details

Item
Bed Wedge,Large
Material
Poly/cotton cover
Application
To be placed on a bed to provide better support for the muscles
Weight
2 pounds
Features
Available in 3 different sizes and 2 colors
For Use With
Elevates the head and shoulders for easier breathing and better support for the spine and back muscles

Description

Bed Wedge,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.