Zoro Homepage

Conductive Elbow Support, 9 Inch Height, 1 inch Width

  • Mfr # 10-65018

  • Zoro # G2862472


product price: $49.39
/ea

Key Features

Width
1 inch
Height
9 Inch
Color
Silver
Features
In-home treatment option
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-65018
Zoro #
G2862472
UPC #
-
Country of Origin
United States

Dimensions

Width
1 inch
Height
9 Inch
Depth
6 Inch
Length
6 Inch

Details

Item
Conductive Elbow Support
Color
Silver
Features
In-home treatment option
Material
Cotton
Lockout Application
Placed over the Arm to provide support for elbow injuries
For Use With
used to treat the elbow which can be difficult to treat with self adhesive electrodes
Weight
1 Pound

Description

Conductive Elbow Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.