Zoro Homepage

Conductive Sock, 9 Inch Height, 1 inch Width

  • Mfr # 10-65011

  • Zoro # G2862192


product price: $43.55
/ea

Key Features

Width
1 inch
Height
9 Inch
Color
Silver
Material
Cotton
Features
In-home treatment option
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-65011
Zoro #
G2862192
UPC #
-
Country of Origin
United States

Dimensions

Width
1 inch
Height
9 Inch
Length
6 Inch
Depth
6 Inch

Details

Item
Conductive Sock
Color
Silver
Material
Cotton
Features
In-home treatment option
Lockout Application
Placed over the foot to provide support for feet or ankle injuries
For Use With
used to treat foot pains, sprains and fractures in the feet or ankles
Weight
1 Pound

Description

Conductive Sock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.