Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Button Walker, 32 Inch Height, 4 Inch Width

  • Mfr # 10-99019

  • Zoro # G2862859


product price: $42.59
/ea

Key Features

Width
4 Inch
Height
32 Inch
Color
Grey
Material
Metal
Features
Easy to use two button release allows for compact storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-99019
Zoro #
G2862859
UPC #
-
Country of Origin
United States

Dimensions

Width
4 Inch
Height
32 Inch
Depth
20 Inch
Length
20 Inch

Details

Item
Double Button Walker
Color
Grey
Material
Metal
Features
Easy to use two button release allows for compact storage
Weight
8 Pounds
For Use With
A tool for disabled or elderly people who need additional support to maintain balance or stability while walking (includes wheels)
Lockout Application
Walking Helper for elderly or disabled

Description

Double Button Walker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.