Zoro Homepage

EZ Aide Back Cushion -Black

  • Mfr # 10-47074

  • Zoro # G2863400


product price: $70.39
/ea

Key Features

Color
Black
Material
Polyester cover
Width
6 Inch
Features
Polycarbonate C-shaped frame
Height
21 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-47074
Zoro #
G2863400
UPC #
-
Country of Origin
United States

Dimensions

Width
6 Inch
Height
21 Inch
Length
21 Inch
Depth
21 Inch

Details

Item
EZ Aide Back Cushion,Black
Color
Black
Material
Polyester cover
Features
Polycarbonate C-shaped frame
Weight
2 pounds
Application
Promotes correct spinal alighment and proper posture
For Use With
For use in your home, office, vehicle, or anywhere else you sit

Description

EZ Aide Back Cushion,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.