Gel-eezeA, A, 2", Wheelchair Cushion, 2 inch Height, 16 Inch Width

  • Mfr # FO098

  • Zoro # G2864329


product price:  $49.99
/ea

Key Features

Width
16 Inch
Height
2 inch
Color
Black
Material
Nylon Poly
Features
Features only quality, UL recognized vinyl with elastomeric properties. This allows the bladder to move and give in concert with the foam and gel, providing patients with a more complete system of pressure ulcer prevention.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO098
Zoro #
G2864329
UPC #
-
Country of Origin
United States

Dimensions

Width
16 Inch
Height
2 inch
Length
18 inch
Depth
18 inch

Details

Color
Black
Material
Nylon Poly
Features
Features only quality, UL recognized vinyl with elastomeric properties. This allows the bladder to move and give in concert with the foam and gel, providing patients with a more complete system of pressure ulcer prevention.
Item
Gel-eezeA,A,2",Wheelchair Cushion
Weight
4 pounds
For Use With
A gel bladded is positioned between 2 thick pieces of high density. Rests in a cutout section of the bottom foam piece to keep the cushion level ad the get beneath the patient
Lockout Application
Placed beneath the patient, to provide Superior weight distribution and pressure relief

Description

Gel-eezeA,A,2 In.,Wheelchair Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.