Gel-eezeA, A, Profile, 2", Knit, 3 Inch Height, 16 Inch Width

  • Mfr # FO106D

  • Zoro # G2864353


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Width
16 Inch
Height
3 Inch
Color
Beige
Features
Features only quality, UL recognized vinyl with elastomeric properties. This allows the bladder to move and give in concert with the foam and gel, providing patients with a more complete system of pressure ulcer prevention.
Material
Nylon Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO106D
Zoro #
G2864353
UPC #
-
Country of Origin
United States

Dimensions

Width
16 Inch
Height
3 Inch
Depth
18 inch
Length
18 inch

Details

Color
Beige
Features
Features only quality, UL recognized vinyl with elastomeric properties. This allows the bladder to move and give in concert with the foam and gel, providing patients with a more complete system of pressure ulcer prevention.
Material
Nylon Poly
Item
Gel-eezeA,A,Profile,2",Knit
For Use With
The gel bladder is positioned directly beneath the patient’s ischials and coccyx areas, in a cutout area at the base of the molded foam top, for added support.
Weight
6 pounds
Lockout Application
Placed on body part that mold, contoured top provides positioning assistance, distributes the patients weight more effectively and equalizes pressure

Description

Gel-eezeA,A,Profile,2 In.,Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.