
Gel-eezeA, Profile 3", Knit, 4 Inch Height, 16 Inch Width
Mfr # FO108D
Zoro # G2864344
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Width
16 Inch
Height
4 Inch
Features
Features only quality, UL recognized vinyl with elastomeric properties. This allows the bladder to move and give in concert with the foam and gel, providing patients with a more complete system of pressure ulcer prevention.
Color
Black
Material
Nylon Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FO108D
Zoro #
G2864344
UPC #
-
Country of Origin
United States
Dimensions
Width
16 Inch
Height
4 Inch
Depth
18 inch
Length
18 inch
Details
Features
Features only quality, UL recognized vinyl with elastomeric properties. This allows the bladder to move and give in concert with the foam and gel, providing patients with a more complete system of pressure ulcer prevention.
Color
Black
Material
Nylon Poly
Item
Gel-eezeA,Profile 3",Knit
For Use With
2 ways to provide the patient with the ultimate in comfort and support
Weight
6 pounds
Lockout Application
Placed on body part that mold, contoured top provides positioning assistance, distributes the patients weight more effectively and equalizes pressure
Description
Gel-eezeA,Profile 3 In.,Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.